Item# : EA631ED-17
Description : Rack roller
Spec
| size | 165 x 413 x 292(H)mm |
||
|---|---|---|---|
| Even if there is an existing electric wire, it can be installed easily |
|||
| Max. Safe Load (kN) | 0.98 |
Applicable Code Cable Dia. (mm) | 80 |
| Weight(Kg) | 3.0 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,500 (Excluding tax)/¥ 29,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 02:51 Currently) |
||||
| Catalog Page | Page 0233 | ||||