Product Detail

URL:

Item# : EA632A-2A

Description : Dispenser (for VA Cable)

Spec

Weight-3.6kg
Max load-25kg
Application (example)-VVF: 1.6mm (2 cores, 3 cores), 2.0mm (2 cores, 3 cores), 2.6mm (2 cores),
IV: 1.25, 2mm2 (300m)
Table dia.-410mm
Table ID-180 to 260mm
Dim. stored-Dia. 405 x 56(H)mm
Additional explanation
Catalog Price (JPY)

¥ 14,200 (Excluding tax)/¥ 15,620(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 02:57 Currently)

Update
Catalog Page Page 0232
Web catalog image

Product movie