Product Detail

URL:

Item# : EA632AC-11

Description : CD Pipe & Wire Reel

Spec

Reel dia.-Dia.430 to 605mm
Reel I.D.-Dia.160 to 330mm
Frame size(folding)-620x690x410(H)mm (340x370x120(H)mm)
Application (example)- CD tube: 14 mm dia. x 50 m, 16 mm dia. x 50 m, 22 mm dia. x 50 m, 28 dia. x 30 m VVF: 1.6 mm (2/4 center), 2.0 mm (2/4 center), 2.6 mm (2.3 center)
A cable can be pulled out without opening the shrink package, because it is pulled out from the inner end.
Packaged electrical wires may be incompatible depending on the manufacturer.
Additional explanation
Catalog Price (JPY)

¥ 42,600 (Excluding tax)/¥ 46,860(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 09:44 Currently)

Update
Catalog Page Page 0232
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)