Item# : EA632AD-16
Description : Cable reel
Spec
| Double stack is possible. |
|||
| The output ports exist at both sides, and the cable can be pulled out from either of right and left sides. |
|||
| Compatible Cable | Ⅳ:5.5m㎡(300m) VVF :1.6mm x 2 cores・3 cores(100m) 2.0mm x 2 cores・3 cores(100m) 2.6mm x 2 cores・3 cores(100m) |
Frame Size | 567 x 480 x 267(H)mm |
|---|---|---|---|
| Reel Dia. (mm) | Dia 480 |
Reel Id. (mm) | 220 x 145 |
| Weight(kg) | 4.5 |
||
| ※Packaged electric wires may not be adapted by the manufacturer. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,400 (Excluding tax)/¥ 22,440(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 09:57 Currently) |
||||
| Catalog Page | Page 0232 | ||||