Product Detail

URL:

Item# : EA637EC-21

Description : Screw Jack (Made-Aluminum )

Spec

Material Spindle :Hardened Steel
Body :Aluminum
Receiving Surface Hole Dia 12mm
Because this is made of aluminum do not jack up with a load applied.
Pads of EA637EP-1 -3 can be attached.
Highest High 52mm
Lowest High 42mm
Load Capacity 30kN
size Body Dia :50mm
Receiving Surface Dia :50mm
Additional explanation
Catalog Price (JPY)

¥ 4,630 (Excluding tax)/¥ 5,093(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 04:26 Currently)

Update
Catalog Page Page 0657
Web catalog image

Documents

RoHS