Product Detail

URL:

Item# : EA638BN-103

Description : [Stainless Steel] Eye Nut with Set Screw

Spec

Material-
Stainless steel (SUS304)
With set screw with a hexagonal hole
Eye nut M10
Hole M4
Working load 150kg
Weight 70g
Set screw length 4mm
Set screw pitch 0.7mm
D 8
L 25
H 32mm
B 24mm
T 11mm
A 20mm
Please use metal adhesive depending on the situation.
Coarse
Additional explanation
Catalog Price (JPY)

¥ 1,460 (Excluding tax)/¥ 1,606(Tax including)

Quantity of stock

Latest stock:1

(2026/06/10 11:46 Currently)

Update
Catalog Page Page 1760
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings