Item# : EA638BT-11
Description : Wall Fitting
Spec
| Material | Stainless Steel |
Ring width | 38.1mm |
|---|---|---|---|
| Hole | Dia 6.5mm |
||
| Convenient for attaching rope and cord to track |
|||
| Wire diameter | 6mm |
Plate size | 52x20mm |
| Usage Load | 136kg | Qty. Per Unit | 4 pcs |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,980 (Excluding tax)/¥ 3,278(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/05 02:01 Currently) |
||||
| Catalog Page | Page 1362 | ||||