Product Detail

URL:

Item# : EA638LF-121

Description : Hair Drier Holder

This product is no longer available. Please refer to replacement item below.

Spec

Material Steel(Powder Painting)
Load Capacity 1kg
Holder Inside Dim. The upper part:95 x 75mm、
The lower part:85 x 65mm
Hook type can be installed simply by hanging on door
The code is also wrapped around the holder and housed compactly
size 100 x 120 x 150(H)mm
Additional explanation
Catalog Price (JPY)

¥ 965 (Excluding tax)/¥ 1,062(Tax including)

Quantity of stock

Latest stock:0

(2026/11/02 08:27 Currently)

Update
Catalog Page Page 2129

Replacement Items

EA638LF-122