Item# : EA639YA-4
Description : [Stainless Steel] Toggle Clamp
24/11/27 Tightening capacity is not 100kg but 63kg. (No.55, No.56 1115)
Spec
| Vertical Lever ・Vertical Lever Lower Part Hold Type |
|||
| Clamp The location The fixed type |
|||
| Clamp Part | Chloroprene Rubber |
Material | SP CC(Zinc plating) |
|---|---|---|---|
| Rohs-Compliant |
|||
| Clamping Capacity | 100kg |
Fitting Size | 39.3×25.5mm |
| Overall Height | 106mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,010 (Excluding tax)/¥ 2,211(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 11:08 Currently) |
||||
| Catalog Page | Page 0673 | ||||