Item# : EA64
Description : [59Point ]Tool Set
Spec
| Case Size | 555(W)×240(D)×300(H)mm (Steel-Made ) |
Weight | 20kg |
|---|---|---|---|
| <Set Details > |
|||
| (3/8”)SQsocket (12 Corners ) | 8・10・12・13・14・17・19・21mm |
(3/8”)Deep socket (Hexagonal Shaft ) | 8・10・12・13・14・17・19mm |
| (3/8”)SQHex Lobe Bit Socket | T20・T25・T30・T40 |
(3/8”)SQHe×Bit Socket | 4・5・6・8・10mm |
| (3/8”)SQ60Gear Ratchet Handle | 196mm |
(3/8”)SQExtension bar | 75・150mm |
| (3/8”)SQUniversal Joint |
|||
| (3/8”)SQSpinner Handle | 380mm |
45°Compact Type Glasses | 8×10・10×12・11×13・12×14・14×17・19×21・22×24mm |
| Ball Hammer (Fiber Glass Handle ) |
340g |
Adjustable Wrench | 250mm |
| Long Nose Pliers | 165mm |
Nippers | 165mm |
| Slip Joint Pryor | 200mm |
Hex agonal Wrench set | 9pc |
| (-) Screwdriver | 5.5×75・6.0×100・8.0×150mm |
(+) Screwdriver | #1×75・#2×100・#3×150mm |
| (+) Stubby Screwdriver | #2×35mm |
(-) Stubby Screwdriver | 6.0×35mm |
| Tool box (With a tray ) |
|||
| Dial Lock Key | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 75,500 (Excluding tax)/¥ 83,050(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 23:20 Currently) |
||||
| Catalog Page | Page 0417 | ||||