Product Detail

URL:

Item# : EA642XA-12

Description : [Explosion-Proof] 11 Pcs Tool Set

Spec

Material-Beryllium copper alloy, aluminum bronze
165mm combination pliers
250mm wire brush
200mm scraper, blade length 30mm
175mm knife, blade width 80mm
255mm water pump pliers, max opening 45mm
Screwdriver(+)#2, shaft length 105mm, total length 190mm
Screwdriver(-)11mm, shaft length 150mm, total length 260mm
510g hammer, length 318mm
152mm adjustable wrench, max opening 24mm
254mm adjustable wrench, max opening 33mm
255mm adjustable pipe wrench, max opening 25mm
Case
Additional explanation
Catalog Price (JPY)

¥ 213,800 (Excluding tax)/¥ 235,180(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 02:34 Currently)

Update
Catalog Page Page 0173