Product Detail

URL:

Item# : EA642XA-6

Description : [Explosion-Proof] 6 Pcs Toolkit

Spec

Material-Aluminum bronze,beryllium copper alloy
Screwdriver-(-)8mm, shaft length 80mm,total length 170mm
Screwdriver-(+)#2, shaft length 105mm, total length 190mm
165mm combination pliers
203mm adjustable wrench, max opening 29mm
428g hammer, length 230mm
255mm water pump pliers, max opening 45mm
Additional explanation
Catalog Price (JPY)

¥ 102,900 (Excluding tax)/¥ 113,190(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 00:29 Currently)

Update
Catalog Page Page 0173