Item# : EA643HA-21
Description : [Explosion Proof ]Wheel Brush With an Axis (Phosphor bronze)
Spec
| Explosion Proof |
|||
| Shaft Dia. | 6mm |
Material | Phosphorus bronze |
|---|---|---|---|
| size | Outside dia. :75mm The wire diameter :0.1mm Thickness :10mm |
Max. Rpm | 10000r.p.m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 22,300 (Excluding tax)/¥ 24,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/23 02:21 Currently) |
||||
| Catalog Page | Page 0184 | ||||