Product Detail

URL:

Item# : EA650-19

Description : Mouse Catcher

Spec

Dim.-240(W) x 445(D) x 265(H)mm
Weight-Approx. 1.65kg
Material-Steel wire (wire dia.: 1.6mm, wire interval: 10mm), zincing steel sheet
The special structure lures mice into the box very well.
When a mouse steps on the seesaw, the plate drops the mouse in the capturing room.
For chicken, pig, and cow farms (Can be set on a joist)
Additional explanation
Catalog Price (JPY)

¥ 24,100 (Excluding tax)/¥ 26,510(Tax including)

Quantity of stock

Latest stock:1

(2026/10/28 12:56 Currently)

Update
Catalog Page Page 2523