Item# : EA650CB-15A
Description : Mattock
Spec
| Full length | 1050mm |
Head Length | 660mm |
|---|---|---|---|
| Head Weight | 2.8kg |
Grip Weight | 1.1kg |
| Material | Head :Steel 、 Grip :Natural Wood (Oak ) |
||
| The Head Part Is One-pieced Type With No Welding Implemented. Tip Of The Pick Has Strength Equivalent To Carbon Steel S45c And Is Heat-treated (treatment That Increases Strength And Resistance To Wear). |
|||
| Digging or Crush In work Most suitable. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,310 (Excluding tax)/¥ 9,141(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/21 10:15 Currently) |
||||
| Catalog Page | Page 2478 | ||||