Item# : EA661AC-112
Description : Handy Box
Spec
| <Set Details> | EA661AC-2 x 4 |
Total Weight | 4kg |
|---|---|---|---|
| Size | 290 x 247 x 342(H)mm |
Material | Box :Polypropylene Parts Case :Polycarbonate |
| Because it is a case where color coding is possible, identification of the contents can be done easily. |
|||
| You can use it as a simple step ladder and simple stool.(Up to 100kg) |
|||
| With 3 color plate | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,200 (Excluding tax)/¥ 26,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/17 20:52 Currently) |
||||
| Catalog Page | Page 1548 | ||||
| Parts & Accessories | |
|---|---|
| Set commobity | EA661AC-2 : Parts Case |
Product movie