Item# : EA682A-110A
Description : Mini Pincher
Spec
| Full length | 111.5mm |
Jaw Thickness | 6.5mm |
|---|---|---|---|
| Cutting Capacity | Copper wire :Dia 1.5mm Steel Wire :Dia 1.3mm Steel Line :Dia 1.0mm |
Material | Chrome Nickel Steel |
| Handle Material | TPE(Thermoplastic Elastomer ) |
||
| Cutting wire with hardness up to HRC 40. |
|||
| Grip that combines anti-slip effect and oil resistance. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 825 (Excluding tax)/¥ 908(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:59 (2026/11/23 02:51 Currently) |
||||
| Catalog Page | Page 0258 | ||||