Product Detail

URL:

Item# : EA682CB-120A

Description : Bent Long nose pliers

Spec

Full length 123.5mm
Jaw Thickness 6.5mm
Cutting Capacity Copper wire :Dia 1.5mm
Steel Wire :Dia 1.3mm
Steel Line :Dia 1.0mm
Material Chrome Nickel Steel
Handle Material TPE(Thermoplastic Elastomer )
Cutting wire with hardness up to HRC 40.
Grip that combines anti-slip effect and oil resistance.
Additional explanation
Catalog Price (JPY)

¥ 1,060 (Excluding tax)/¥ 1,166(Tax including)

Quantity of stock

Latest stock:82

(2026/11/10 00:18 Currently)

Update
Catalog Page Page 0258