Product Detail

URL:

Item# : EA682S-3

Description : Snap Ring Pliers Set For Axis・Hole

Spec

<Set Details > Set of 4pcs
Straight For Axes ・For axes 90°・Hole Straight ・Hole ・90°
Ring Dia. (mm) 40 To 100
Length(mm) 225
With tool bag
The color and material of the tool bag are subject to change without prior notice.
Additional explanation
Catalog Price (JPY)

¥ 5,650 (Excluding tax)/¥ 6,215(Tax including)

Quantity of stock

Latest stock:7

(2026/11/23 11:39 Currently)

Update
Catalog Page Page 0331