Product Detail

URL:

Item# : EA683MA

Description : [5 Pcs] Extractor Set

Spec

Material-Chromium molybdenum steel
Suitable size-(No.1)M3 to M6, (No.2)M6 to M8, (No.3)M8 to M10, (No.4)M10 to M14, (No.5)M14 to M18
Pilot hole diameter: M3 to M6: φ2 mm, M6 to M8: φ3 mm, M8 to M10: φ4 mm, M10 to M14: φ6.5 mm, M14 to M18: φ7 mm
Additional explanation
Catalog Price (JPY)

¥ 1,290 (Excluding tax)/¥ 1,419(Tax including)

Quantity of stock

Latest stock:64

(2026/11/21 09:37 Currently)

Update
Catalog Page Page 0347