Product Detail

URL:

Item# : EA683WB

Description : 1/4”Hex Ratchet Type Driver Bit Set

Spec

Square drive-1/4
(+) Bit-Length 25mm: #0, #1,#2, #3(2 pcs for #2 only), Length 50mm: #0, #1, #2, #3
(-) Bit-Length: 25mm: 3mm, 4mm, 5mm, 5.5mm, 6.5mm Length-50mm:3mm, 4mm, 5mm, 5.5mm, 6.5mm
Hex Bit-length25mm:2, 2.5, 3, 4, 5, 6mm, length50mm:2, 2.5, 3, 4, 5, 6mm
Torques bit-Length25mm:T8, T10, T15, T20, T25, T27, T30, T40, Length50mm:T8, T10, T15, T20, T25, T27, T30, T40
Torques bit(Tamper resistant)-Length25mm:T8, T10, T15, T20, T25, T27, T30, T40, Length50mm:T8, T10, T15, T20, T25, T27, T30, T40
65mm Double Head Bit-(+)x(+)(Same size):#1x#1, #2x#2, #3x#3, (+)x(+):#1x4.5mm, #2x5.5mm, #3x6.5mm, (+)x(+)(Different size):#1X#2, #2X#3
110mm Double Head Bit-(+)x(+)(Same size):#1x#1, #2x#2, #3x#3
Socket adapter-25, 50mm
Magnet bit holder-60mm
Ratchet type bit handle
Additional explanation
Catalog Price (JPY)

¥ 8,770 (Excluding tax)/¥ 9,647(Tax including)

Quantity of stock

Latest stock:21

(2026/11/23 03:07 Currently)

Update
Catalog Page Page 0533