Product Detail

URL:

Item# : EA684AS

Description : Short Size Combination Wrench Set (Inc. 7 pcs)

Spec

<Set details> Set of 7pcs
Short Size Combination Wrench 10・11・12・13・14・17・19mm
Material Chrome vanadium steel
Length 94 to 138mm
Weight 27 to 117g
12 point
Short wrench suitable for working in narrow places or turning a small bolt etc.
With Tool bag(290×100mm)
The color and material of the tool bag are subject to change without prior notice.
Additional explanation
Catalog Price (JPY)

¥ 3,340 (Excluding tax)/¥ 3,674(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 08:53 Currently)

Update
Catalog Page Page 0410