Item# : EA689SE-2
Description : [69Pcs]Tool Set
Spec
| <Set Details> | 69Set Of O Products |
1/2”Sq socket (12 Corners ) | 8・9・10・11・12・13・14・17・19・20・21・22・23・24・27・30・32mm |
|---|---|---|---|
| 1/2”Sq Deep Socket (12 Corners ) | 17・19・21mm |
(1/2”)Quick Release Ratchet | 250mm |
| 1/2”Sq Extension Bar | 125、250mm |
||
| 1/2”Sq Universal Joint |
|||
| (1/2”)L Type wrench | 260mm |
Adjustable Wrench | 300mm |
| (+) Screw Driver | ♯1 x 75mm、#2 x 150mm |
(-) Screw Driver | 5 x 75mm、6 x 150mm |
| Ball Pin Hammer | 680g |
Hexagonal Key Wrench | 1.5・2・2.5・3・4・5・6・8 |
| Thickness Gauge Set |
|||
| Multi-Angle Gear Wrench | 8・9・10・11・12・13・14・17・19・21・24mm |
Long Nose Pliers | 159mm |
| Nippers | 150mm |
Electricians Pliers | 175mm |
| Thickness Gauge (16Sheet Set ) | 0.05・0.10・0.15・0.20・0.25・0.30・0.35・0.40・0.50・0.55・0.60・0.70・0.75・0.80・0.90・1.00mm |
Case Size | 430(W) x 205(D) x 205(H)mm(Made of steel) |
| Weight | 18kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,600 (Excluding tax)/¥ 44,660(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:28 (2026/11/15 14:18 Currently) |
||||
| Catalog Page | Page 0406 | ||||