Product Detail

URL:

Item# : EA701AC-20A

Description : [Waterproof]Digital Thermometer (With Memory)

Spec

Measurement Range -50℃ to +300℃
Resolution 0.1℃
Accuracy ±1℃(-30℃ to 250℃)、
±2℃(Other Temperature Range )
Temperature Display Interval About 1Second
Water Proof JIS Keeping Class 7、IPX7 Considerable (When the temperature sensor connection )
Handle Section Heat-proof temprature 60℃
Function Data hold、Highest/Lowest Display 、Upper Limits /Lower Limits Temperature Alarm (Max. 99 sets can be saved )、Data Memory (Max. 99 pcs can be saved )、Auto Power Off
Power Supply AAA Battery ×2 Pcs (Included )
Size Body :66(W)×29(D)×148(H)mm(Prominently Section Not included )、
Sheath:Dia 3.6×About 150(L)mm
Sensor Cable Length About 1m
Weight Body :About 120g(Including Batteries )、
Sensor:About 120g
Outside Output terminal Nothing
Accessories Battery (For Monitor )、Instruction Manual 、Soft Clear Case

For cooking, for experiment, for soil temperature measurement.
Easy To View Even At A Dark Place By Being Equipped With A Backlight
Possible To Lightly Wash The Product With Water Due To Its Waterproof Capability And Is Therefore Hygienic
Additional explanation
Catalog Price (JPY)

¥ 12,900 (Excluding tax)/¥ 14,190(Tax including)

Quantity of stock

Latest stock:8

(2026/11/21 22:26 Currently)

Update
Catalog Page Page 0793
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog