Item# : EA701AJ
Description : Digital Thermometer
Spec
| Measurement range- -200 to +800℃ |
|||
| Dim.-225 x 74 x 46mm |
|||
| Weight-428g |
|||
| Resolution-Pt100: 0.05℃/K, T thermocouple: 0.1℃ |
|||
| Periodical printing function-Automatic print-out by a set interval is available, e.g. at once per one minutes. (Printer is sold separately.) |
|||
| Body accuracy ±1 digit/resolution-Pt100: ±0.2℃ (-100 to +199.9℃), ±0.2% of reading value (at other range)/0.05℃ K/T thermocouple: ±0.3℃ (-60 to +60℃), ±0.5% of reading value (at other range)/0.1℃ |
|||
| 3 probes can be connected in parallel (thermocouple x 2, Pt100 x 1) |
|||
| With acoustic alarm | |||
| Power supply-AA battery x 3 pcs |
|||
| Option sensor-EA701AK-1, -2 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 64,000 (Excluding tax)/¥ 70,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/04 22:37 Currently) |
||||
Replacement Items
|
|