Item# : EA701BB-102
Description : Digital Thermometer
Spec
| Sensor-Type K |
|||
| Measurement range--40 to 200℃ |
|||
| Resolution(body)-0.1℃(-199.9 to 199.9℃), 1℃(other) |
|||
| Accuracy(Body)--199.9 to -0.1℃:±(0.1%rdg+0.6℃), 0.0 to +100.0℃:±(0.1%rdg+0.3℃), +100.1 to +199.9℃:±(0.1%rdg+0.3℃), +200 to +1,370℃:±(0.2%rdg+0.5℃) |
|||
| Water-proof-Body : IP67 Compliance |
|||
| Function-Datahold, max. min. value display, auto power off |
|||
| Power supply-AAA batteryx4 pcs(included) |
|||
| Size-Body:70(W) x 40.5(D) x 180(H)mm, sensor:dia.7(tip) x 217 to 907mm, code length:1m |
|||
| Weight-200g |
|||
| Accessories-the expansion and contraction temperature sensor for air conditioning x 1pc, wrist strap |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 30,100 (Excluding tax)/¥ 33,110(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 14:06 Currently) |
||||
| Catalog Page | Page 0793 | ||||