Product Detail

URL:

Item# : EA701BC-18

Description : INFRARED THERMOMETER

Spec

Strong metal case
With Key Chain.
Measurement range--33℃ to 220℃
Resolution- 0.1 Celsius degrees(- 9.9 to 199.9 Celsius degrees), 1 Celsius degrees(other range)
Measurement accuracy-Bigger value of either ±2% or ±2℃.
Distance factor-1:1
Emissivity-0.95(fixed)
Function-Auto power off 
Power supply-LR44x2 pcs(included)
Size-14.8(W)x15.6(D)x92.7(H)mm
Weight-50g
Additional explanation
Catalog Price (JPY)

¥ 3,320 (Excluding tax)/¥ 3,652(Tax including)

Quantity of stock

Latest stock:20

(2026/10/31 00:32 Currently)

Update
Catalog Page Page 0805
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)