Item# : EA701BC-32
Description : Radiation Thermometer (Water proof、 Dust-proof )
Spec
| Laser Marker Adapted (2Point ) |
|||
| Accuracy | ±2%Or ±2℃ (One with larger numerical value)(0~550℃)、±{-2℃+(Display Temperature ×0.05)}℃(-60~0℃) |
Emissivity | 0.1~1(Setting Possible ) |
|---|---|---|---|
| Power Supply | AAA Battery ×2 Pcs (With ) |
size | 43(W)×117(D)×144(H)mm |
| Weight | 180g |
Function | Data Hold 、Alarm Setting (Temperature Measuring Range )、Auto Power Off 、Backlight |
| Water proof Dust-proof | IP54 |
Water proof Dust-proof | IP54 |
| Measurement Range | -60~550℃ |
Distance Factor | 12:1 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/10 00:52 Currently) |
||||
| Catalog Page | Page 0806 | ||||