Product Detail

URL:

Item# : EA701BC-33

Description : Radiation Thermometer

Spec

With laser marker (2 points )
Accuracy ±2%Or ±2℃
(Bigger amount one)(0~760℃)
±{-2℃+(Display temperature ×0.05)}℃(-60~0℃)
Emissivity 0.1~1(Setting is possible)
Power Supply AAA Battery ×2 Pcs (With )
Size 46(W)×119(D)×172(H)mm
Weight 252g
Function Data Hold Alarm Setting (Temperature measuring range ) Automatic power off Back light
With colour bar display which can read temperature change(When highest or lowest temperature show)
With screw hole for installing tripod (1/4”)
Measurement range -60~760℃
Distance factor 30:1
Additional explanation
Catalog Price (JPY)

¥ 18,500 (Excluding tax)/¥ 20,350(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 18:26 Currently)

Update
Catalog Page Page 0806
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)