Product Detail

URL:

Item# : EA701BC-34

Description : Radiation Thermometer (For High Temperature Measurement)

This product is no longer available. Please refer to replacement item below.

Spec

Laser Marker Adapted (2Point )
Accuracy ±2%Or ±2℃
(The one with the larger number)(0~1500℃)、
±{-2℃+(Display Temperature ×0.05)}℃(-35~0℃)
Emissivity 0.1~1(Setting Possible )
Power Supply AAA Battery ×2 Pcs (With )
size 58(W)×179(D)×204(H)mm
Weight 370g
Function Data Hold 、Alarm Setting (Temperature Measurement Range )、Auto Power Off 、Backlight 、The memory function (24cases)
Tripod Fitting Screw Hole Adapted (1/4”)
Accessories Portable Case

Measurement Range -35~1500℃
Distance Factor 75:1
Additional explanation
Catalog Price (JPY)

¥ 36,300 (Excluding tax)/¥ 39,930(Tax including)

Quantity of stock

Latest stock:0

(2026/06/20 18:01 Currently)

Update
Catalog Page Page 0806

Replacement Items

EA701BC-20
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)