Item# : EA701BF
Description : Thermocouple Digital Thermometer
Spec
Resolution | 0.1℃(50to199.9℃) |
Accuracy | ±0.3℃(-20to+70℃) |
---|---|---|---|
Power Supply | 9V Battery x 1 Pcs (With ) |
size | 64(W) x 40(D) x 182(H)mm |
Probe Size | Dia 5 x 112mm |
Weight | 171g |
Function | Minimum Value、Max. Value、Hold Display 、 Alarm 、Backlight |
||
T Type Thermocouple |
|||
Measurement Range | -50to400℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 30,000 (Excluding tax)/¥ 33,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/03 14:50 Currently) |
||||
Catalog Page | Page 0822 |