Product Detail

URL:

Item# : EA701CA-0A

Description : Digital Thermometer Set

This product is no longer available. Please refer to replacement item below.

Spec

Set Details-Digital thermometer x 1pc, surface temperature sensors(EA701CA-1) x 1pc, temperature sensor for liquid temperature(EA701CA-2) x 1pc, temperature sensor for gas(EA701CA-4) x 1pc, relay cable(1m) x 1pc, aluminum case(with key)(EA502TS-2) x 1pc
Measurement range- Main unit: ‐50 to 199.9℃, 200 to 1,000℃ (2 ranges), Surface temperature sensor: ‐50 to 250℃, Liquid temperature sensor: ‐50 to 500℃, Temperature Sensor for Gas: ‐50 to 400℃
Resolution- 0.1 Celsius degrees
Body accuracy-±1.2%(Ta:10 to 30℃)
Sensor accuracy-Type K(JIS:equivalent to class2)
Range switching-Automatic switching
Function-Hold, max.・min. value display, auto power off, battery replacement time display
Power supply-9Vbattery x 1 pc (included)
Battery life-80 hours(Continuous operating)
Display-LCD Digital (character height:12.5mm)
Size-Body:64(W) x 26(D) x 170(H)mm, surface temperature sensor:dia.11.8 x 70mm(tip) x 1m, temperature sensor for liquid temperature:dia.2 x 100mm(tip) x 1m, gas temperature sensor:dia.4.8 x 150mm(tip) x 1m, case size-400(W) x 100(D) x 250(H)mm
Weight-Body:180g, case:1.2kg
The lightweight compact body is easy to use.
We can provide various sensor probes in various shapes compatible with various applications.
The service temperature range of the main unit is within the service temperature range of the sensor to be used.
Large LCD digital display is easy to read
Suitable sensor-EA701CA-1 to -11(included -1, -2, -4)
Ideal for air conditioning maintenance
With 3 sensor probes (for surface, liquid temperature, gas)
ESCO original set
Additional explanation
Catalog Price (JPY)

¥ 42,500 (Excluding tax)/¥ 46,750(Tax including)

Quantity of stock

Latest stock:0

(2025/09/08 03:56 Currently)

Update

Replacement Items

EA701CA-0B
Web catalog image

Documents

Catalog
  1. IMG
ESCO dimentional drawing
  1. IMG