Item# : EA701X-12
Description : INFRARED THERMOMETER
Spec
| 1 point ray. |
|||
| Measurement range-surface:-30 to 300℃, gas:-10 to 50℃ |
|||
| Resolution- 0.1 Celsius degrees |
|||
| Accuracy-surface:±2.0℃(-30 to 100℃)±2 %(Others range) , gas:±0.5℃ |
|||
| Distance factor-6:1 |
|||
| Emissivity-0.20 to 1.00(Available for setting ) |
|||
| Function-Display of difference temperature, holding, Max. and Min. display |
|||
| Power supply-AAA batteryx2 pcs(included) |
|||
| Size-46(W)x25(D)x119(H)mm |
|||
| Weight-90g |
|||
| Accessories-Protective cover, belt holder, strap |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,000 (Excluding tax)/¥ 25,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/11 18:36 Currently) |
||||
| Catalog Page | Page 0804 | ||||