Product Detail

URL:

Item# : EA701X-13

Description : Infrared Thermometer (Contact/Non-Contact Type)

Spec

With Laser Marker(2 Point )
Resolution 0.1℃
Accuracy Contact Type :±0.5℃(-30 to 99.9℃)、
Non Contact Type :±1.5℃ Or 1.5% of the measured value.
(0 to +250℃)
Emissivity 0.10 to 1.00(Setting Possible)
Function Max. and Min. display、Holding display、 Alarm 
Power Supply AAA Battery x 2 Pcs (included)
Size When Opened :281 x 48 x 21mm、
When Folding: 178 x 48 x 21mm
Weight 197g
Measurement methods by the contact type with the probe and by the non-contact type with the infrared sensor are possible, by one unit.
Measurement Range Contact:-50 to 250℃
Non Contact :-30 to 250℃
Distance Factor Contact :Nothing
Non Contact :10:1
Additional explanation
Catalog Price (JPY)

¥ 35,000 (Excluding tax)/¥ 38,500(Tax including)

Quantity of stock

Latest stock:3

(2026/11/22 08:32 Currently)

Update
Catalog Page Page 0804

Replacement Items

EA701X-13A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)