Item# : EA701X-21
Description : [With Sensor For Gas, Thermo, Hygrometer] Infrared Thermometer (4 Point Laser)
Spec
| 4Point Laser Adapted |
|||
| Accuracy | ±1℃(0to99.9℃) |
Emissivity | 0.10to1.00(Setting Possible ) |
|---|---|---|---|
| Function | Temperature And Humidity Display 、Dew point Calculation 、 Alarm 、200Data Memory 、 Auto Off |
Power Supply | AA Battery x 3 Pcs (With ) |
| size | 63(W) x 166(D) x 193(H)mm |
Weight | 527g |
| Measurement Range | -30to600℃ |
Distance Factor | 50:1 |
| Measurement Range | Gas Temperature :-50 to 600℃ Gas Humidity :0to100%RH |
Resolution | Gas Temperature :0.1℃ Gas Humidity :0.1%RH |
| Accuracy | Gas Temperature :±0.5℃ Gas Humidity :2%RH |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 96,000 (Excluding tax)/¥ 105,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/15 02:16 Currently) |
||||
| Catalog Page | Page 0804 | ||||