Product Detail

URL:

Item# : EA701XC-1A

Description : Radiation Thermometer (Lightweight Type)

Spec

With laser marker (1Point )
Infrared rays sensor
Measurement range -50~+330℃
Resolution 0.1℃
Sampling hour 1time/s
Measurement accuracy ±4℃(-50~0℃)、
±2%rdg or ±2℃ bigger one(others )
Emissivity 0.95Fixed
Measurement area 12:1
Measurement wavelength 8~14μm
Function Data hold 、
Backlight 、
Laser marker (With PSC Mark 、JIS C6802(2011) Laser class 2)、
Auto power off (10Second )
Usable temperature and humidity 0~+50℃、10~95%RH
(No condensation)
Preservation temperature and humidity -20~+60℃、80%RH or less
(No condensation)
Power supply 9V Square battery ×1 pc (With )
Size 36(W)×88.5(D)×134(H)mm
Weight About 145g(Including batteries )
Proofreading Possible
Compact thermometer with laser marker function which is for surface temperature measurement
It can measure temperatures up to 330°C. Temperature indication: 0.1°C unit
Just pull the measurement lever for easy operation.
For temperature measurement for equipment such as IC boards food and air conditioning equipment.
Additional explanation
Catalog Price (JPY)

¥ 5,890 (Excluding tax)/¥ 6,479(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 19:20 Currently)

Update
Catalog Page Page 0805
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer