Product Detail

URL:

Item# : EA701XC-7

Description : INFRARED THERMOMETER

Spec

With laser marker
Measurement range--60 to 550℃
Resolution-0.1℃ (-9.9 to 199.9℃), 1℃ (at other range)
Accuracy-Larger value of ±2%rdg or ±3℃
Emissivity-0.10 to 1.00 (configurable)
Distance factor-12:1 
Dust-proof, water-proof-IP54
Function-Hold, max/min/average value display, Hi/Lo alarm setting, relative (temperature difference comparison), auto power off, backlight, lock
Power supply-AAA battery x 2 pcs
Dim.-43(W) x 117(D) x 144(H)mm 
Weight-195g
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:3

(2026/11/14 06:41 Currently)

Update
Catalog Page Page 0805
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)