Item# : EA701XR-2
Description : Radiation Thermometer
Spec
D:S ratio 30:1enable to measure precisely even to long distance |
|||
Laser Marker Adapted (2Point ) |
|||
Resolution | 0.1℃ |
Measurement Range | -50~1200℃ |
---|---|---|---|
Distance coefficient | 30:1 |
Accuracy | ±2.5℃(-50~20℃) ±1.0℃Or ±1.0% Bigger one(20~1200℃) |
Emissivity | 0.10~1.00(Setting Possible ) |
Water proof Dust-proof | IP54 |
Function | Max. Temperature Display Continuation Measurement Mode Backlight Hi/LoAlarm Setting |
Power Supply | 9VBattery ×1 Pcs |
Size | 50(W)×95(D)×175(H)mm |
Weight | 300g |
Accessories | Soft Case |
||
Tripod With Mounting Screws (1/4\"\") |
|||
Able to install Tripod (Separately Sold :EA781XD-3A) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,200 (Excluding tax)/¥ 35,420(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/23 08:56 Currently) |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Option | EA781XD-3A : Tripod |