Product Detail

URL:

Item# : EA702G-6

Description : Freon gas alarm(Embedded type)

Spec

Detectable Gas R410A
Detection Method Half Conductor Flon Gas Sensor
Detection Display Red Color LED 、Flashing on alarm
Power Supply AC100V
Alarm density 1000 to 4000ppm and 1/2RCL Or Less
Size 116(W) x 36.5(D) x 120(H)mm
Weight 240g
For preventing the accident due to oxygen deficiency, by leakage of Freon gas from a multi-type package air conditioner
As it comprises the cassette type sensor module, replacement of the sensor is also possible.
Sound Volume 70dB
Additional explanation
Catalog Price (JPY)

¥ 48,000 (Excluding tax)/¥ 52,800(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:17 Currently)

Update
Catalog Page Page 0029