Product Detail

URL:

Item# : EA703G-11

Description : Tesla / Gauss Meter

Spec

Measurement-DC:300.00/3000.0mT・3,000.0/30,000G, AC:150.00mT/1,500.0mT・1,500.0/15,000G
Resolution-0.01 to 0.1mT, 0.1 to 1G
Accuracy-DC:±(5% rdg.+10dgt)(0~1,200mT),
±(15% rdg.+10dgt)(1,200~2,000mT),
±(20% rdg.+10dgt)(2,000~3,000mT),
AC:±(5% rdg.+20dgt)(0~1,200mT),
±(15% rdg.+20dgt)(1,200~2,000mT),
±(20% rdg.+20dgt)(2,000~3,000mT)
Display Unit-mT, G Switching
Function-Max. and Min.value display, N-pole・S-pole direction display
Power supply-AA batteryx6 pcs(included)
Size-body:68(W) x 45(D) x 177(H)mm, sensor probe:25(W) x 19(D) x 198(L)mm
Weight-490g
Accessories-Magnetic probe, SD card(4GB), carrying case
AC measurement is RMS value
Additional explanation
Catalog Price (JPY)

¥ 59,800 (Excluding tax)/¥ 65,780(Tax including)

Quantity of stock

Latest stock:3

(2026/11/21 09:30 Currently)

Update
Catalog Page Page 0792
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)