Item# : EA706CB-11
Description : Digital Noise Meter
Spec
| Measurement Range | A characteristic :32 to 130dB C characteristic :20 to 8kHz |
Resolution | Digital :0.1dB Analog (Bar Graph):2dB |
|---|---|---|---|
| Accuracy | ±1.4dB |
Function | With Bar Graph Max. ・Minimum Value Display Auto Off |
| Power Supply | 9V Battery x 1 pc (included) |
Size | 55(W)x25(D)x258(H)mm |
| Weight | 200g |
Accessories | Protection against wind sponge Storage bag |
| With analog (bar graph) display for easy to understand the amount of change |
|||
| Corresponds to ”Class 2”according to international standard IEC 61672-1 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 32,800 (Excluding tax)/¥ 36,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/02 05:05 Currently) |
||||
Replacement Items
|
|