Item# : EA706CD-6
Description : Digital Noise Meter
Spec
| Measurement Range | 30~130dB |
Resolution | 0.1dB |
|---|---|---|---|
| Accuracy | ±1.5dB(94dB、1KHz) |
Frequency Range | 31.5Hz~8KHz(A・CThe special quality ) |
| Function | Highest value Hold |
Power Supply | 9VBattery ×1 Pcs (With ) |
| size | 63(W)×35(D) ×185(H)mm |
Weight | 150g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,000 (Excluding tax)/¥ 15,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/24 00:46 Currently) |
||||
| Catalog Page | Page 0793 | ||||