Product Detail

URL:

Item# : EA706V

Description : Hardness Check

Spec

Hardness (HRC)-40, 45, 50, 55, 60, 65
Length-175mm
File-Length: 65mm, Dia.: 4.3mm
If there is a scratch on the surface, the hardness is less than that displayed in the tester.
The bent end of tester enables to check the hardness of the plane, curved, inside surfaces.
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 06:41 Currently)

Update
Catalog Page Page 0754
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Catalog
  1. PDF
  2. PDF