Item# : EA706XA-4
Description : Pen Type Vibrometer
Spec
| Measurement range- Speed: 200 mm/s: 0.5 to 199.9 mm/s (vibration frequency and displacement cannot be measured), Acceleration: 200 m/s^2, 0.5 to 199.9 m/s^2 |
|||
| Accuracy-±(5% + 2digit)(@80Hz/160Hz)(@23±5℃) |
|||
| Measured frequency- 10 Hz to 1 kHz (low frequency vibration caused by earthquakes, roads, etc. cannot be measured.) |
|||
| Function-Datahold, low battery display |
|||
| Power supply-AAA batteryx4 pcs(included) |
|||
| Size-40(W) x 32(D) x 175(L)mm(sensor:dia.9 x 30mm) |
|||
| Weight-240g |
|||
| Compact model of sensor-integrated |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 59,800 (Excluding tax)/¥ 65,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 01:55 Currently) |
||||
| Catalog Page | Page 0793 | ||||