Item# : EA707A-15A
Description : [Pencil Type] Multi Tester
Spec
| DC voltage--6A: 419.9m to 500V, -15A: 419.9m to 600V |
|||
| AC voltage--6A: 4.199 to 500V, -15A: 4.199 to 600V |
|||
| Resistance-419.9Ω to 41.99MΩ |
|||
| Function-Continuity check, -15A: diode test (forward direction judgment), back light |
|||
| Power supply-CR2032 x 1 pc |
|||
| Weight--6A: 60g, -15A: 80g |
|||
| Dim.--6A: 55(W) x 9.5(D) x 109(H)mm, -15A: 30(W) x 26.5(D) x 182(H)mm |
|||
| Shape | Pencil type | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,400 (Excluding tax)/¥ 9,240(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:30 (2026/11/23 11:27 Currently) |
||||
| Catalog Page | Page 0777 | ||||