Item# : EA707BA-1B
Description : Analog Multi-Tester
Spec
AC voltage-Range:10・50・250・1000V, Accuracy:±5% of full scale, Input impedance:2kΩ/V |
|||
DC voltage-Range:2.5, 10, 50, 250, 1000V Accuracy:±5% of full scale Input impedance:2kΩ/V |
|||
DC current-Range:10mA, 250mA Accuracy:±5%of full scale |
|||
Ω-range:10kΩ(x10), 1MΩ(x1k), accuracy:±5% of scale |
|||
dB--20 to +50dB |
|||
Power supply-AA(1.5V) battery x 1 pc(included) |
|||
Size-65(W)x35(D)x116(H)mm |
|||
Weight-About 195g |
|||
Accessories-Manual, Test lead(with pin cover) |
|||
Calibration-Possible |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,400 (Excluding tax)/¥ 2,640(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 15:52 Currently) |
Replacement Items
|