Product Detail

URL:

Item# : EA707BB-3D

Description : Pocket Digital Tester

Spec

DC Voltage 200m/2/20/200/600V
Resolution :0.1m/0.001/0.01/0.1/1V
Accuracy :±(1.0%+3dgt)
AC Voltage 2/20/200/600V
Resolution :0.001/0.01/0.1/1V
Accuracy :±(2.0%+5dgt)
Resistance Value 200/2k/20k/200k/2M/20MΩ
Resolution :0.1/0.001k/0.01k/0.1k/0.001M/0.01MΩ
Accuracy :±(2.0%+5dgt)
Operation Principle Double integral method
Display 3.5 Figure LCD Display Max. 1999 Count
Range Change Auto
Function Continuity Check (Continuation Buzzer &LED Notification)
Diode Check
Data Hold
Max. Value Hold
Auto Power Off (About 15 Minutes /Release Possible)
Over Range Display ”OL” Mark Display
Polarity Indication Automatic Change Display Only ”-”
Sampling 3 times/second
Use Temperature And Humidity 0 to +40℃ 80%RH Or Less
(However no dew condensation)
Preservation Temperature And Humidity -10 to +60℃ 70%RH Or Less
(However no dew condensation)
Power Supply CR2032(3V) Lithium Battery x 1 pc (included)
Battery Life About 100 Hours
Size 56(W) x 11(D) x 112(H)mm
Test Lead Length About 450mm (19mm・Gold plating)
Weight About 70g (Including Batteries)
Applicable Standard IEC61010-1 Compliance
CAT Ⅱ 600V CAT Ⅲ 300V
Accessories Notebook type case
Additional explanation
Catalog Price (JPY)

¥ 3,570 (Excluding tax)/¥ 3,927(Tax including)

Quantity of stock

Latest stock:9

(2026/11/21 08:20 Currently)

Update
Catalog Page Page 0778
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer