Product Detail

URL:

Item# : EA707BB-5B

Description : Digital Multi-Tester

Spec

DC voltage 4/40/400/600V
Resolution :0.001/0.01/0.1/1V
Accuracy :±(1.0%+3dgt)
AC voltage 4/40/400/600V
Resolution :0.001/0.01/0.1/1V
Accuracy :±(2.0%+5dgt)
DC current 40/400mA
Resolution :0.01/0.1mA
Accuracy :±(2.0%+5dgt)
AC current 40/400mA
Resolution :0.01/0.1mA
Accuracy :±(2.0%+5dgt)
Resistance value 400/4k/40k/400k/4M/40MΩ
Resolution :0.1/0.001k/0.01k/0.1k/0.001M/0.01MΩ
Accuracy :±(2.0%+5dgt)
Frequency 5/50/500/5k/50k/100kHz
Resolution :0.001/0.01/0.1/0.001k/0.01k/0.1kHz
Accuracy :±(0.5%+5dgt)
Capacitance 50n/500n/5u/50u/100uF
Resolution :0.01n/0.1n/0.001u/0.01u/0.1uF
Accuracy :±(5.0%+5dgt)
Operation principle Double integral system
Display 3.5digits LCD Display 、Max. 3999Count
Range change Auto
Function AC/DCAuto change 、
Continuity check (Continuation buzzer &LED notice)、
Non contact electric checking 、
Diode check、
Condenser check、
Frequency measurement 、
Duty check、
Low voltage electric checking 、
Data hold 、
Deviation display function 、
Backlight 、
Auto power off (About 30min/cancel is possible )
Over range display ”OL”Mark display
Polarity indication Automatic change 、”-”Only display
Sampling 3times/Sec
Usable temperature and humidity 0~+40℃、80%RH or less
(No condensation)
Preservation temperature and humidity -10~+60℃、70%RH or less
(No condensation)
Power supply CR2032(3V)Lithium battery ×1 pcs (With )
Battery life About 60 Hours
Size 70(W)×12.5(D)×127(H)mm
Cord length About 700mm(19mm・Gold plating )
Weight About 110g(Including batteries )
Applicable standard IEC61010-1 compliant
CAT Ⅱ 600V、CAT Ⅲ 300V
Accessories Soft case
With magnet on the back
Test lead can store in the body
Additional explanation
Catalog Price (JPY)

¥ 6,250 (Excluding tax)/¥ 6,875(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 05:38 Currently)

Update
Catalog Page Page 0778
Web catalog image

Documents

Catalog
  1. PDF
Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)