Product Detail

URL:

Item# : EA707D-11A

Description : Digital Multi-Tester

Spec

High-accuracy, high-resolution(PC connect)
True effective value can be measured.
DC/AC voltage- 60m/600m/9.999/99.99/999.9V
DC/AC current-600μ/6000μ/60m/600m/6/10A
Resistance-600/6k/60k/600k/6M/60MΩ
Capacitance-60n/600n/6μ/60μ/600μ/6m/25mF
Frequency-15Hz to 50kHz
Temperature range--50 to 1000℃(Supplied sensor:-50 to 250℃)
Cotinuation, Diode check
Power supply-9V battery 1 pc(included)
Dim.-86(W)×52(D)×184(H)mm
Weight-430g
The relative value measurement supports auto range.
Test lead(EA707NA-8)、with temperature sensor
Optical link USB interface (cable and software sold separately)
Additional explanation
Catalog Price (JPY)

¥ 27,800 (Excluding tax)/¥ 30,580(Tax including)

Quantity of stock

Latest stock:2

(2026/11/10 00:04 Currently)

Update
Catalog Page Page 0775
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)