Item# : EA707D-201
Description : Temperature Sensor for EA707D-10A.11A.13G.16.17
Spec
| Temperature Sensor for EA707D-10A, -11A, -13G, -16, -17. |
|||
| Total length | 1m |
Sensor type | linear type K thermocouple |
|---|---|---|---|
| Weight | 20g |
Temperature range | -50℃ to 250℃ |
| Accuracy | -20 to 0℃:±2.5℃ 0 to 250℃:±1.1℃ |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,000 (Excluding tax)/¥ 2,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 06:25 Currently) |
||||
| Catalog Page | Page 0775 Page 0776 | ||||